Order Entry
Ireland
Orders LinkContactUsLinkComponent
 

Extraction thimbles

33×94 mm, 1,5 mm
Catalog # 515-9017
Extraction thimbles
Catalog # 515-9017
Extraction thimbles
Extraction thimbles

33×94 mm, 1,5 mm

Price
287,00 €
Log in for availability
1 * 25 items
Product Details & Documents

Cytiva's Whatman 603G borosilicate glass fiber thimbles with inorganic binder are flexibly designed for use in a full range of commercially available Soxhlet apparatus systems.

  • Resistant to temperatures up to 500 °C (932 °F)
  • Manufactured with walls as thin as 1 to 1,5 mm
  • Analysis of hot and acidic gases, including emission control and smoke stack gas monitoring
  • Soxhlet extraction
  • Analysis of pesticide residues
  • Determination of oil/fat content of foods
  • Analysis of oil and grease in solid wastes

Whatman standard glass extraction thimbles are available in a range of dimensions and wall thicknesses to suit your application.

Specifications
  • Int.Ø×H:
    33×94 mm
  • Seq:
    09
  • Thickness:
    1,5 mm