Cellulose for preparative chromatography
Cellulose micro-crystalline Avicel®, 10 - 160 µm, 25 kg
Micro-crystalline cellulose is a hydrophilic polysaccharide packing material preferred for the raw separation of amino acids and related compounds. Cellulose is also used for the gentle purification of bio-molecules. Because of the organic nature of cellulose, it can only be used in pre-swollen state and under gentle or hydrostatic pressure.
Documents
- Particle Size:10 - 160 µm
- Pk:25 kg
- Description:Cellulose micro-crystalline Avicel®
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



