Nalgene™ Screw Caps
Replacement closure, 20 mm, —, PP
Catalog # NALG71-2411-1030
Supplier: Thermo Fisher Scientific
Nalgene™ Screw Caps
Catalog # NALG71-2411-1030
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
PP, coloured.
- Very good chemical resistance
- Heat resistant up to 135 °C
- Autoclavable
Screw caps without inserts for Nalgene® narrow and wide mouth bottles, as well as Erlenmeyer flasks with thread.
Specifications
- Cap Size:20 mm
- Colour:—
- Description:Replacement closure
- Material:PP
- Seq:51
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:NAR Certificate of Retirement
- Cat. No.:NALG71-2411-1030



