Order Entry
Ireland
Orders LinkContactUsLinkComponent
 

Nalgene™ Screw Caps

Replacement closure, 20 mm, Clear, PP
Catalog # NALG71-2151-0200
   Low Manufacturing Impact
Nalgene™ Screw Caps
Catalog # NALG71-2151-0200
   Low Manufacturing Impact
Nalgene™ Screw Caps
Nalgene™ Screw Caps

Replacement closure, 20 mm, Clear, PP

Price
12,80 €
Log in for availability
1 * 12 items
Product Details & Documents

PP, coloured.

  • Very good chemical resistance
  • Heat resistant up to 135 °C
  • Autoclavable

Screw caps without inserts for Nalgene® narrow and wide mouth bottles, as well as Erlenmeyer flasks with thread.

Specifications
  • Cap Size:
    20 mm
  • Colour:
    Clear
  • Description:
    Replacement closure
  • Material:
    PP
  • Seq:
    39
  • Cat. No.:
    NALG71-2151-0200
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact