Nalgene™ Screw Caps
Replacement closure, 83 B, Natural, PP
Catalog # NALG71-2151-0083
Supplier: Thermo Fisher Scientific
Nalgene™ Screw Caps
Catalog # NALG71-2151-0083
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
PP, coloured.
- Very good chemical resistance
- Heat resistant up to 135 °C
- Autoclavable
Screw caps without inserts for Nalgene® narrow and wide mouth bottles, as well as Erlenmeyer flasks with thread.
Specifications
- Cap Size:83 B
- Colour:Natural
- Description:Replacement closure
- Material:PP
- Seq:38
- Cat. No.:NALG71-2151-0083
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact



