BD Microlance™ 3 Needles
BD Microlance™ 3 needle, regular wall, regular bevel, G 27, 19 mm, 0,4 mm, Grey
Catalog # 613-3834
Supplier: BD Medical
Jump to:
Product Details & Documents
The BD Microlance™ 3 needles are designed for easy penetration, smooth gliding force during insertion/withdraw, and reduced cannula friction while sliding through tissue. These needles are available in a wide range of gauges, lengths, and bevel designs.
- Recommended use: intradermal, subcutaneous, intramuscular, intravenous injections, and aspiration
- BD Microlance™ needles can be connected to a luer slip adapter or luer-lock connector
- Natural rubber latex is not part of the material formulation
- Sterile, single-use design
Conventional needles with a regular size wall are less likely to flex than thin wall needles, due to the added cannula thickness. A thin wall needles inner diameter potentially allows use of a needle gauge that is one size smaller than that of a regular needle, while benefiting from the same flow rate.
Packaging: Individually packed in blister film and medical grade paper.
Specifications
- Colour code:Grey
- Ø:0,4 mm
- Gauge:G 27
- Description:BD Microlance™ 3 needle, regular wall, regular bevel
- Length:19 mm
- Seq:08



