Measuring cylinders, low form, class B, PP
100 ml, 2,0 ml, 2,0 ± ml
Catalog # BRND41638
Supplier: Brand
Jump to:
Product Details & Documents
PP, low form, Class B.
- Calibrated to contain (TC, In)
- Embossed scale
- PP with high clarity
Robust cylinders which on exposure to temperatures up to 80 °C will not cause permanently exceeded tolerance/error limits.
Specifications
- Capacity:100 ml
- Division:2,0 ml
- Tolerance:2,0 ± ml



