Order Entry
Ireland
Orders LinkContactUsLinkComponent
 

Temperature Control System HRC 2 GREEN Basic

HRC 2 Green basic, –30...–100 °C, ±0,1 K, 1500 W, Natural refrigerant R290, Speed: 2000 - 4000 min⁻¹, 220×525×480 mm, 26 kg
  IKAA20128736
New Product
 :   IKA
Temperature Control System HRC 2 GREEN Basic
  IKAA20128736
 :  IKA
New Product
Temperature Control System HRC 2 GREEN Basic

HRC 2 Green basic, –30...–100 °C, ±0,1 K, 1500 W, Natural refrigerant R290, Speed: 2000 - 4000 min⁻¹, 220×525×480 mm, 26 kg

 
 
   
1 * 1 items
 

The compact HRC 2 GREEN basic cooling and heating circulation thermostat impresses with a working temperature range from –30 to +100 °C and a powerful, continuously variable pressure and suction pump. The on-demand and speed-controlled compressor reduces noise and operating costs.

  • Speed-controlled refrigeration system with 620 W cooling capacity

    Speed-controlled pump make of PEEK: (0,5 bar; 22 L/min)

    Digital level indicator

    LED Temperature display

    Adjustable temperature safety circuit

    Interface: RS232 and USB

The integrated hopper and drain valve ensure safe and clean handling of the thermofluid. The easy to-open front flap allows convenient cleaning of the stainless steel mesh air filter of the refrigeration unit. The bath has a drain valve on the front. A hose can be connected to empty the bath, so the user does not get in direct contact with the thermofluid.

HRC 2 GREEN basic is the perfect peripheral device for bioreactors, synthesis reactors and applications in which energy is to be transferred to or from heat exchangers. Up to 2,5 litres of thermofluid are available for the external temperature control circuit without refilling.

The use of the natural refrigerant R290 achieves high energy efficiency and meets current environmental requirements for refrigerants. The high-quality isolation of the 4 litres bath allows particularly fast heating and reduces heat input at low temperatures.

Filling volume: 1,4 to 4 L

Pump speed: 2000 to 4000 rpm

Fluid maximum viscosity: 50 mm²/s
Pump connection: M16×1

Noise level: 58 dB(A)

 : Safety classification III (FL) according to DIN 12876. Protection class according to DIN EN 60529: IP 21.

 : Scope of delivery includes HRC 2 GREEN basic, Hose olive NW 8 (2 pieces), Hose olive NW 12 (2 pieces), screw driver (use for safety circuit), USB cable - USB A to Micro-B, 2 m.

 
  • Heating capacity:
    1500 W
  • Temperature Range:
    –30...–100 °C
  • Weight:
    26 kg
  • W×D×H:
    220×525×480 mm
  • Refrigerant:
    Natural refrigerant R290
  • Pump:
    Speed: 2000 - 4000 min⁻¹
  • Temp. stability:
    ±0,1 K
  • Type:
    HRC 2 Green basic
  • Cat. No.:
    IKAA20128736
  • Max. pressure:
    0,5 bar
  • Cooling capacity:
    620 W (@20 °C), 600 W (@10 °C), 480 W (@0 °C), 350 W (@−10 °C), 200 W (@−20 °C), 80 W (@−30 °C)
  • Max. volume:
    1,4 - 4,0 L
  • Electrical:
    230 V, 50/60 Hz, 1800 W
  • Pump pressure:
    0,25 bar
  • Sensor:
    Working temperature sensor: PT100; Safety temperature sensor: PT1000