SGE GC Capillary Column, BP225
Catalog # 054353.
Supplier: Trajan Scientific and Medical
Specifications
- Column Format:Capillary
- Film thickness:0,25 µm
- Ø int.:0,22 mm
- Length:50 m
- Polarity:Mid-to-high polarity stationary phase
- Temperature limit:230/260 °C
- Phase:BP225
Specifications
About this item
The SGE BP225 Capillary Column provides a great mid-polarity option for GC analyses. Recommended for FAMEs, carbohydrates, neutral sterols, flavor compounds, and sugars.
Mid polarity
- USP Designation G7 and G19
The names and trademarks of third party analytical instrument manufacturers are used solely to indicate the compatibility of Trajan products for use with such instruments.