- Orbit:2 mm
- Temperature control range:From 15 below ambient to 100 °C
- Description:Thermoshaker with cooling, PCMT Plus, for microtubes and PCR plates
- Model:PCMT Plus
- Cooling rate:5 °C/min from 100...25 °C. 1,8 °C/min from 25...15 °C below ambient
- Speed range:250 - 1400 min⁻¹
- Heating speed:5 °C/min from 25...100 °C
- Weight:3,7 kg
- W×D×H:220×240×90 mm
The PCMT Plus thermoshaker with cooling for microtubes and PCR plates is designed for intensive mixing of samples in microtest tubes or PCR plates in a temperature controlled environment.
Fast acceleration and heating functions
- Great stability and uniformity across the interchangeable platform
- LCD display indicates real time temperature data against setpoint plus shaking speed and timer
- Quiet motor operation
- Compact, benchtop unit
- 12 optional interchangeable blocks
- USB/Bluetooth programmability
The PCMT PLUS provides intensive mixing and temperature control of samples in microtubes, tubes, vials, cuvettes or PCR plates. This model differs from the PCMT and PHMT with features including cooling and the ability to control 7 units to a PC via Bluetooth®. Functions of heating and mixing can be performed both simultaneously and independently. There is a range of blocks available. All blocks are mutually interchangeable and can be easily installed. Software features include the control of rotation speed, temperature, time, alarm, program profiling, visualization of temperature vs time and speed vs time graphs, data export to Excel and CSV formats and error messages/ fault diagnostics.
Temperature uniformity: ±0,1 °C at 37 °C
Temp setting: 4 to 100 °C
Connectivity: Bluetooth/USB
Interchangeable blocks must be ordered separately.