Order Entry
Ireland
ContactUsLinkComponent
ROTAVISC Viscometer, ROTATEMP SBS me-vi Package
ROTAVISC Viscometer, ROTATEMP SBS me-vi Package
Catalog # IKAA10013995
Supplier:  IKA
New Product
undefined
ROTAVISC Viscometer, ROTATEMP SBS me-vi Package
Catalog # IKAA10013995
Supplier:  IKA
New Product

Specifications

  • Range:
    40000000 mPas
  • Description:
    Rotational viscometer ROTATEMP SBS me-vi package, UK-plug
  • Seq:
    1
  • Sample volume:
    600 ml
  • Display:
    TFT
  • Operating temperature:
    −100...+300 °C
  • W×D×H:
    351×372×629 mm

Specifications

About this item

The ROTATEMP SBS me-vi package is the ideal solution for precise and reliable viscosity measurement of difficult-to-measure, highly viscous samples.

  • Fast, precise and reproducible results

  • The combination of ROTAVISC viscometer and ROTATEMP high-temperature system simplifies the viscosity measurement of difficult-to-measure, highly viscous samples
  • Simple operation and space-saving
  • The complete system is supplied ready for connection
  • With its space-saving design, it fits easily into any laboratory
  • Optimum compatibility and automation
  • ROTAVISC and ROTATEMP are compatible with the labworldsoft® laboratory software, which makes it easy to automate, control and document your measurement results

ROTAVISC SBS me-vi is a high-performance rotational viscometer for applications in a measuring range from 100 to 40000000 mPas. Equipped with advanced ball bearing technology (SBS - steel ball bearing, suspended), it offers exceptional reliability, even in demanding applications with high sample throughput, frequent spindle or location changes or under rather harsh environmental conditions.

The space-saving ROTATEMP high-temperature system is the perfect complement for measuring temperature-dependent samples that are not able to flow at room temperature, such as asphalt, bitumen, wax, polymers, candy base or hot melt adhesives. Thanks to precise and efficient temperature control, based on the proven IKA magnetic stirrer technology, samples can be heated up to 300 °C in just 16 minutes without overheating. This allows precise and reproducible measurements to be carried out.

The package combines the ROTAVISC SBS me-vi rotational viscometer with the ROTATEMP high-temperature system to ensure optimum temperature control during the measurement process.

Delivery:

Package includes ROTAVISC SBS me-vi control, ROTASTAND, ROTATEMP, SP set-2 and PT 100.8.