Order Entry
Ireland
ContactUsLinkComponent
 
ROTAVISC Viscometer, CBC ROTAVISC me-vi Package
  IKAA10014060
 :  IKA
New Product
undefined
ROTAVISC Viscometer, CBC ROTAVISC me-vi Package
  IKAA10014060
 :  IKA
New Product

 

  • Range:
    40000000 mPas
  • Description:
    Viscometer CBC ROTAVISC me-vi package, UK-plug
  • Seq:
    1
  • Sample volume:
    600 ml
  • Display:
    TFT
  • Operating temperature:
    −100...+300 °C
  • W×D×H:
    351×372×629 mm

 

 

The viscosity of most liquids depends on the temperature. To obtain reliable measurement results, accurate temperature control is crucial. The CBC ROTAVISC me-vi Package is the perfect solution for precise viscosity measurement of temperature-dependent samples in the laboratory.

  • Save time: A second beaker (600 ml) can be pre-tempered during the measurement

  • Perfect results: Optimised water flow management in the insulated bath for fast and precise temperature control
  • Improved ecological footprint: Equipped with the environmentally friendly natural refrigerant R290
  • Flexible application
  • Easy to maintain: The easily removable and cleanable air filter guarantees optimum performance

    Perfect compatibility and automation: ROTAVISC and CBC VISC lite are compatible with the labworldsoft® laboratory software, enabling easy automation, control and documentation of measurement results

With the external pump connection, CBC VISC lite can also be used for heating standard vessels according to DIN for absolute viscosity definition with ELVAS spindles or double-walled beakers.

The ready-to-connect package combines the ROTAVISC me-vi rotational viscometer with the CBC VISC lite heating and cooling bath circulator. The sample is measured directly in the heating bath under controlled conditions.

ROTAVISC me-vi is a high-performance rotational viscometer for applications in a measuring range from 100 to 40000000 mPas.

The CBC VISC lite heating and cooling bath circulator was specially developed for use with IKA viscometers. It covers a temperature range from −25 to 125 °C and offers space for two standard beakers (600 ml). This allows a second sample to be pre-tempered during the measurement. Equipped with natural refrigerant R290, the CBC VISC lite is a sustainable and environmentally friendly alternative.

 :

Package includes ROTAVISC me-vi control S000, ROTASTAND, CBC VISC lite, SP set-2 and PT 100.8.