Digital patient thermometer
Catalog # 620-2267
Supplier: ROMED
Specifications
- Range:+32…+42 °C
- Weight:11 g
- W×D×H:129×22×14 mm
- Accuracy:±0,1 °C (+35…+40 °C);
±0,2 °C - Pk:1
Specifications
About this item
Digital thermometer for temperature (fever) monitoring.
Certifications: EN 12470-3
Delivery: Supplied with a 1,5 V button battery (LR/SR-41) for about 100 hours of continuous operation. Protective plastic case included.