Order Entry
Ireland
ContactUsLinkComponent
 
 
 
4-Hydroxybenzenesulphonic acid 65% in aqueous solution, Sigma-Aldrich®
 :  Merck
 
 
 
4-Hydroxybenzenesulphonic acid 65% in aqueous solution, Sigma-Aldrich®
 :  Merck

 

  • Solubility:
    (20 °C) soluble
  • Boiling Point:
    100 °C
  • Density:
    1.33 g/cm3 (20 °C)
  • pH:
    1 (50 g/l, H2O, 20 °C)
  • Synonyms:
    4-Hydroxybenzenesulfonic acid

 

 

Frequently Bought Together