Order Entry
Ireland
ContactUsLinkComponent
Mini infrared thermometers, testo 805
Mini infrared thermometers, testo 805
Supplier:  TESTO
Certificates
undefined
Mini infrared thermometers, testo 805
Supplier:  TESTO

Specifications

  • Catalog No:
  • TEST0563.8051
  • TEST0560.8051
  • Temperature range:
  • −25...+250 °C
  • −25...+250 °C
  • Temperature resolution:
  • 0,1 °C (−9,9...+199,9 °C)
    1 °C
  • 0,1 °C (−9,9...+199,9 °C)
    1 °C
  • Temperature accuracy:
  • ±3 °C (−25...−21 °C)
    ±2 °C (−20...−2,1 °C)
    ±1 °C (−2...+40 °C)
    ±1,5 °C (+40,1...+150 °C)
    ±2% of mv (+150,1... +250 °C)
  • ±3 °C (−25...−21 °C)
    ±2 °C (−20...−2,1 °C)
    ±1 °C (−2...+40 °C)
    ±1,5 °C (+40,1...+150 °C)
    ±2% of mv (+150,1... +250 °C)
  • Operating temperature:
  • 0...50 °C
  • 0...50 °C
  • Emissivity:
  • 0.95
  • 0.95
  • Battery type:
  • 1 x lithium type: CR 2032
  • 1 x lithium type: CR 2032
  • Battery life:
  • 40 h (typical)
  • 40 h (typical)
  • Response time:
  • <1 s
  • <1 s
  • Housing material:
  • ABS
  • ABS
  • W×D×H:
  • 80×31×19 mm
  • 80×31×19 mm
  • Weight:
  • 28 g
  • 28 g

Specifications

Frequently Bought Together