Ribbons for TLS 2200® and TLS PC Link™ printers
Catalog # BRDY018558
Supplier: Brady
Specifications
- Colour:Black
- Description:R 4310, wax/resin formulation
- Length:22,9 m
- Seq:03
- Pk:1
Specifications
About this item
These ribbons for TLS 2200® and TLS PC Link™ Printers provides sharp-edge print quality to maximise bar code readability.
- Resistant to smearing and chemicals
Width: 50,8 mm