Order Entry
Ireland
ContactUsLinkComponent
Autoclavable bags, Corning® Gosselin™
Autoclavable bags, Corning® Gosselin™
Catalog # GOSSSA33-04
Supplier:  Corning
   Low Manufacturing Impact
undefined
Autoclavable bags, Corning® Gosselin™
Catalog # GOSSSA33-04
Supplier:  Corning
   Low Manufacturing Impact

Specifications

  • Capacity:
    33 l
  • Description:
    Unprinted bags, sterile
  • L×W:
    780×600 mm
  • Material:
    PP
  • Seq:
    06
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    RECs, ISO 14001 - Borre
  • Pk:
    200

Specifications

About this item

These PP bags have a thickness of 40 µm.

  • Transparent
  • Thermal resistance of 134 °C

Different versions available.

Caution: To withstand autoclaving, the bags should not be hermetically sealed.