Economy sampling scoops, Sterileware®, SP Bel-Art
Catalog # BELAF369330004
Supplier: Bel-Art Products, a Part of SP
Specifications
- Sterile:+
- Width:68 mm
- Capacity:250 ml
- Colour:White
- Length:189 mm
- Seq:04
- Pk:50
Specifications
About this item
PS (FDA grade), white, disposable. These inexpensive and accurate measuring tools are ideal for dry or liquid sample collection. The flat bottom shape and light weight also allows for use as a weighing boat.
- Capacity is listed on each white scoop
- Leveling the sample to the flat top edge ensures a repeatable and consistent volume measure
- One-piece scoops are made from durable, FDA grade, high-impact PS
Packaging: Individually sealed and sterilised in a PE bag ready for one time use and disposal, lot stamped for accurate lot tracing and shipped with a Certificate of Processing for Sterilization.