Order Entry
Ireland
ContactUsLinkComponent
 
 
Lithium carbonate 99+% ACS
 
undefined
 
Lithium carbonate 99+% ACS
 

 

  • Appearance:
    White Crystalline powder
  • Titration excess HCl:
    ≥99.0 %
  • Chloride (Cl):
    ≤50 ppm
  • Nitrate (NO3):
    ≤5 ppm
  • Calcium (Ca):
    ≤100 ppm
  • Iron (Fe):
    ≤20 ppm
  • Potassium (K):
    ≤100 ppm
  • Sodium (Na):
    ≤1000 ppm
  • Heavy metals (ICP-OES):
    ≤0.002 %
  • Sulfur compounds (as SO4):
    ≤0.2 %
  • Insoluble matter:
    ≤0.01 % (in dilute HCl)

 

 

Frequently Bought Together