Order Entry
Ireland
ContactUsLinkComponent
Cyclohexane, extra dry 99.5%, AcroSeal®
Irritant
Health
Environment
Flammable
Cyclohexane, extra dry 99.5%, AcroSeal®
Certificates
undefined
Irritant
Health
Environment
Flammable
Cyclohexane, extra dry 99.5%, AcroSeal®

Specification Test Results

  • Appearance:
    Clear colorless Liquid
  • Infrared spectrum:
    Conforms
  • Water:
    ≤0.005 % (Coulometric)
  • GC:
    ≥99.4 %
  • Residue after evaporation:
    ≤0.0005 %
  • Acidity:
    ≤0.001 meq/g

Specification Test Results

Frequently Bought Together