Order Entry
Ireland
ContactUsLinkComponent
Cleanroom wipes, Amplitude™ Theta™
Cleanroom wipes, Amplitude™ Theta™
  CONTAMTH0001
 :  CONTEC
undefined
Cleanroom wipes, Amplitude™ Theta™
  CONTAMTH0001
 :  CONTEC

 

  • Packed:
    300 wipes/bag
  • Colour:
    White
  • L×W:
    229×229 mm
  • Seq:
    01
  • Model:
    Amplitude™ Theta™
  • Fibres (>100 µm):
    22×10³/m²
  • Basis weight:
    51 g/m²
  • Particle generation (>=0,5 µm):
    32,0 × 10⁶/m²
  • Absorbency:
    249 ml/m²
  • Absorbency rate:
    <1,0 s
  • Absorbency - intrinsic:
    5,1 ml/g
  • Extractables - using deionised water:
    0,037 g/m²
  • Extractables - using isopropyl alcohol:
    0,000 g/m²
  • Ions - sodium:
    12,5 ppm
  • Ions - chloride:
    7,4 ppm
  • Pk:
    300

 

 

This lightweight spunlaced cellulose/polyester wipe is economical and absorbent.

  • Excellent durability and sorbency
  • Economical and cost effective
  • Lightweight, sorbent wipe
  • Double packaged to preserve product integrity

Ideal for general, non abrasive cleaning and polishing applications.