Order Entry
Ireland
ContactUsLinkComponent
2,4-Dinitroaniline stabilised for synthesis, Sigma-Aldrich®
Toxic
Health
Environment
2,4-Dinitroaniline stabilised for synthesis, Sigma-Aldrich®
Supplier:  Merck
Certificates
Toxic
Health
Environment
2,4-Dinitroaniline stabilised for synthesis, Sigma-Aldrich®
Supplier:  Merck

Specification Test Results

  • Solubility:
    1 g/l (20 °C)
  • Melting Point:
    177 - 180 °C
  • Bulk Density:
    800 kg/m3
  • Boiling Point:
    300 °C decomposes
  • Vapor Pressure:
     - 0.001 hPa (25 °C)
  • Flash Point:
    224 °C
  • pH:
    7 (1 g/l, H2O)
  • Ignition Point:
    365 °C

Specification Test Results

Related Information

Frequently Bought Together