Order Entry
Ireland
ContactUsLinkComponent
Drying / general purpose ovens
Drying / general purpose ovens
Catalog # 466-0317
Supplier:  GENLAB
undefined
Drying / general purpose ovens
Catalog # 466-0317
Supplier:  GENLAB

Specifications

  • Capacity:
    150 L
  • Convection type:
    Forced convection
  • Temperature range:
    40…250 °C
  • Description:
    PRO/150, forced convection
  • Seq:
    07
  • Model:
    PRO/150
  • Ext. W×D×H:
    630×800×870 mm
  • Int. W×D×H:
    490×530×550 mm
  • Max. power consumption:
    1500 W
  • Shelves supplied (max.):
    3 (5)
  • Weight:
    66 kg
  • Temperature fluctuation (time):
    @ 150 °C: ±0,25 °C
  • Pk:
    1

Specifications

About this item

Genlab Premier ovens (PRO) are a range of efficient, reliable, cost effective units to suit the majority of drying, warming and general laboratory applications.

  • Digital PID microprocessor controller with dual display of set point and actual temperature, which are auto-tuned for each individual unit to optimise the heat up, overshoot and control of temperature
  • Controller has a 0 to 999 h process timer that can be selected for a fixed time period at a required set point (PRO models only)
  • Control panel includes heat and overheat indicators
  • PRO models have forced (fan) convection

The exterior is constructed from sheet steel finished in an easy clean, powder coated paint and the interior chamber is made from stainless steel. PRO models have digital temperature control, forced convection and all units are fitted with fixed shelf runners.

Ovens are heated by Incoloy sheathed elements positioned around the fan fitted at the back of the chamber.

Delivery: Supplied with removable chrome plated wire grid shelves.