Order Entry
Ireland
ContactUsLinkComponent
Methylammonium chloride 99%
Irritant
Methylammonium chloride 99%
Certificates
undefined
Irritant
Methylammonium chloride 99%

Specification Test Results

  • Appearance:
    White to light yellow Crystalline powder or crystals
  • Infrared spectrum:
    Conforms
  • Melting point:
    228 to 233 °C
  • Titration with HClO4:
    ≥98.5 %
  • Sulfate (SO4):
    ≤0.3 %
  • Iron (Fe):
    ≤0.005 %
  • Sodium (Na):
    ≤0.1 %
  • Heavy metals (as Pb):
    ≤0.005 %
  • Insoluble matter:
    ≤0.05 % (in HCl)

Specification Test Results

Related Information

Frequently Bought Together