Order Entry
Ireland
ContactUsLinkComponent
 
Hexane (mixture of isomers) 98+%, extra pure
 
undefined
Hexane (mixture of isomers) 98+%, extra pure

 

  • Environmentally Preferable:

 

 

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.3780 to 1.3820 (20°C, 589 nm)
  • Water:
    ≤0.05 %
  • GC:
    ≥98.0 % (sum of isomers)
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.001 %
  • Free acid (CH3COOH):
    ≤0.002 %

 

 

Frequently Bought Together