Order Entry
Ireland
ContactUsLinkComponent
1,2-Ethanedithiol 95%
Toxic
Flammable
1,2-Ethanedithiol 95%
Certificates
undefined
Toxic
Flammable
1,2-Ethanedithiol 95%

Specification Test Results

  • Appearance:
    Clear colorless to yellow to slightly colored Liquid
  • Infrared spectrum:
    Conforms
  • GC:
    ≥94 %
  • Bromide (Br):
    ≤0.01 %
  • Iodide (I):
    ≤20 ppm
  • Chlorate and Nitrate (as NO3):
    ≤0.003 %
  • Phosphate (PO4):
    ≤5 ppm
  • Sulfate (SO4):
    ≤10 ppm
  • Barium (Ba):
    Passes test (Limit about 0.001%)
  • Calcium (Ca):
    ≤20 ppm
  • Iron (Fe):
    ≤3 ppm
  • Magnesium (Mg):
    ≤10 ppm
  • Sodium (Na):
    ≤50 ppm
  • Heavy metals (as Pb):
    ≤5 ppm
  • Insoluble matter:
    ≤0.005 %

Specification Test Results

Related Information

Frequently Bought Together