Order Entry
Ireland
ContactUsLinkComponent
Naphthol AS-D chloroacetate ≥98% (by TLC), powder
Naphthol AS-D chloroacetate ≥98% (by TLC), powder
Supplier:  MP Biomedicals
Certificates
Naphthol AS-D chloroacetate ≥98% (by TLC), powder
Supplier:  MP Biomedicals

Specification Test Results

  • Identity Test:
    Passes
  • FTIR:
    Conforms to Standard
  • Melting Point:
    161 - 171°C
  • UV/Vis: l max (methanol):
    232 ± 5 nm
  • Free Naphthol:
    ≤100 ppm
  • Purity (TLC):
    >98%
  • Solubility (5% in acetone):
    Clear, Colorless Solution

Specification Test Results

Frequently Bought Together