Order Entry
Ireland
ContactUsLinkComponent
Perchloric acid 70% in water ACS
Corrosive
Oxidizing
Irritant
Health
Perchloric acid 70% in water ACS
Certificates
undefined
Corrosive
Oxidizing
Irritant
Health
Perchloric acid 70% in water ACS
Certificates

Specification Test Results

  • Appearance:
    Clear liquid
  • Color scale:
    ≤10 APHA
  • Residue after ignition:
    ≤0.003 %
  • Titration with NaOH:
    69.0 to 72.0 %
  • Chloride (Cl):
    ≤10 ppm
  • Sulfate (SO4):
    ≤10 ppm
  • Silicate and phosphate:
    ≤5 ppm (as SiO2)
  • Iron (Fe):
    ≤1 ppm
  • Heavy metals (as Pb):
    ≤1 ppm
  • Nitrogen compounds (as N):
    ≤0.001 %

Specification Test Results

Related Information

Frequently Bought Together