Order Entry
Ireland
ContactUsLinkComponent
Hydrochloric acid 25% in water, pure
Irritant
Corrosive
Hydrochloric acid 25% in water, pure
Certificates
undefined
Irritant
Corrosive
Hydrochloric acid 25% in water, pure

Specification Test Results

  • Appearance:
    Clear colorless Solution
  • Residue after ignition:
    ≤0.002 %
  • Titration with NaOH:
    ≥25.0 %
  • Sulfate (SO4):
    ≤0.002 %
  • Iron (Fe):
    ≤0.0001 %
  • Heavy metals (as Pb):
    ≤1 ppm

Specification Test Results

Related Information

Frequently Bought Together