Portable balances, Emerald Series
Catalog # 611-1191
Supplier: OHAUS
Specifications
- Model:JE500
- Pan/Platform Size:Ø 80 mm
- Pk:1
- Readability:0,1 g
- Weighing cap.:500 g
Specifications
About this item
Compact, rugged, pocket-size balance for simple, yet quality operation. Four choices of weighing units, gram, ounce, ounce troy, pennyweight.
- Lightweight, hand-held design, net weight 160 g
- Blue luminescent LCD with button activated backlight
- Overload and underload indicators
- Protective snap-on cover
- Energy saving auto shut-off feature and low battery indicator
Delivery: Supplied with battery.