Order Entry
Ireland
ContactUsLinkComponent
 
VWR®, Weather Station
  620-2692
undefined
VWR®, Weather Station
  620-2692

 

  • Range:
    0...50; –20...+60 °C
  • Weight:
    363 g
  • W×D×H:
    84×155 mm
  • Accuracy:
    1,5 °C
  • Pk:
    1

 

 

This weather station is designed for use in agriculture, offices and universities. It includes an internal temperature sensor.

  • Dual-scale and maximum/minimum memory
  • Programmable temperature-alert setting with calendar
  • RF 433 MHz, maximum 30 metre range for remote sensor, wireless thermometer links up to three remote sensors

W×H: 76,2×191 mm

Weight: 363 g

 : Requires 2 AA batteries for main unit and 2 AAA batteries for sensor (included).