Order Entry
Ireland
ContactUsLinkComponent
 
Deionisers, Vision 125 and 250
  171-0538
undefined
Deionisers, Vision 125 and 250
  171-0538

 

  • Description:
    Deioniser, Vision 125, wall-mounted
  • Model:
    Vision 125
  • W×D×H:
    92×110×385 mm
  • Max. flow rate:
    60 l/h
  • Water quality:
    0,1 - 10 µS/cm
  • Weight:
    2,5 kg
  • Pk:
    1

 

 

Vision deionisers provide quality water as and when it is required. The need for elaborate and costly storage is eliminated. Just turn on the mains water tap and take off the water instantly either through the top dispensing spout or the optional hand-held dispensing gun on a flexible lead. The resin changes colour when the cartridge is exhausted.

  • Windows enable users to monitor resin colour and cartridge status
  • High quality water instantly available
  • Simple to install, wall mounting
 : Supplied with dispensing spout.