Diaphragm pumps, Dymax 30
The Dymax 5 provides a clean oil free vacuum or pressure source. It is rated for continuous operation and is ideal for use in education and general purpose applications such as aeration and vacuum filtration.
- Contamination-free pumping of air and gas
- Easy to maintain
- Whisper quiet and ruggedly reliable
Vacuum tweezer option:
Pump as above but supplied with a hand piece and a set of suction probes, ideal for handling small delicate objects such as gold leaf. The integral filter is washable so it is also ideal for precision cleaning.
: The diaphragm pump is housed within a clean, tough and compact polycarbonate case which conforms to IEC 1010 for safety.
- Catalog No:
- 181-0007
- 181-0006
- Model:
- Dymax 5 tweezer option
- Dymax 5
- Flow rate:
- 5 l/min
- 5 l/min
- Vacuum:
- 520 mbar
- 520 mbar
- W×D×H:
- 210×151×127 mm
- 210×151×126 mm
- Weight:
- 2 kg
- 1,9 kg
- Max. pressure:
- 0,8 bar
- 0,8 bar
Frequently Bought Together