VWR® Traceable®, Big Digit Memory Thermometers
Catalog # VWRU61161-324
Supplier: VWR Collection
Specifications
- Range:−50…+70° C*; –5…+50 °C**
- Resolution:0,1 °C
- Weight:114 g
- W×D×H:70×95×19 mm
- Accuracy:±1,0 °C
- Pk:1
- Probe:External
Specifications
About this item
These digital thermometers, with dual display, allow the simultaneous reading of ambient and probe temperatures. Both cable and sensor perform accurately when underwater. External probe* (Lר: 20×5 mm) with 3 metre cable and internal sensor**.
- Easy read from up to 8 metres
- Maximum/minimum memory function
- Reset at the touch of a button
W×D×H: 70×95×19 mm
Weight: 114 g
Delivery: Supplied with Traceable® certificate of calibration and AAA battery for one year 'always on' monitoring, flip-open stand, slot for wall mounting and VELCRO® to attach to any surface.