Order Entry
Ireland
ContactUsLinkComponent
 
Magnetic hotplate stirrer, 3-position, SB162-3
  SB162-3
undefined
Magnetic hotplate stirrer, 3-position, SB162-3
  SB162-3

 

  • No. of stirring positions:
    3
  • Temperature range:
    Ambient…325 °C
  • Description:
    SB162-3 magnetic hotplate stirrer
  • Model:
    SB162-3
  • Speed range:
    100 - 1500 min⁻¹
  • W×D×H:
    600×270×110 mm
  • Heated area:
    160×160 mm
  • Heating input:
    3×700 W
  • Max. stirring capacity H₂O:
    15 L at each position
  • Plate dimensions:
    160×160 mm
  • Power input/output:
    2250 W
  • Weight:
    11 kg
  • Pk:
    1

 

 

Multi-position magnetic hotplate stirrer which easily accepts 3×20 litre beakers. Stirrer is ideal for quality control applications where multiple samples require simultaneous heating and stirring under identical conditions. Robust aluminium/silicon alloy top plate provides very even plate temperature.

  • Three independently controlled stirring/heating positions
  • Separate 'hot' warning lights for each plate which show when plate temperature is above 50 °C, even when unit is turned off
  • Powerful magnets for strong magnetic coupling
  • BioCote® antimicrobial protection
 : IP protection class according to DIN EN 60529: IP 21.
 : Supplied complete with 3×25 mm PTFE coated magnetic stirring bars.