Order Entry
Ireland
ContactUsLinkComponent
VWR® Professional 3500, Incubating Orbital Shaker
VWR® Professional 3500, Incubating Orbital Shaker
Supplier:  VWR Collection
   Sustainable Options Available
Certificates
undefined
VWR® Professional 3500, Incubating Orbital Shaker
Supplier:  VWR Collection
   Sustainable Options Available

Specifications

  • Catalog No:
  • 444-7085
  • Model:
  • Professional 3500
  • Shaking motion:
  • Orbital
  • Temperature range:
  • Ambient +5…65 °C
  • Temperature uniformity:
  • ±0,5 °C @ 37 °C
  • Speed range:
  • 15 - 500 min⁻¹
  • Speed accuracy:
  • ±1 min⁻¹ below 100
  • Max. load:
  • 15,9 kg
  • Platform W×D:
  • 279×330 mm
  • Int. W×D×H:
  • 305×340×241 mm
  • W×D×H:
  • 356×648×406 mm
  • Weight:
  • 34 kg
  • Orbit:
  • 19 mm

Specifications

Frequently Bought Together