Laboratory refrigerators, spark-free
Supplier: Labcold
Certificates
About this item
A range of refrigerators all of which have a performance selected to be suitable for laboratory use. Specially designed for the safe storage of materials which may contain volatile or flammable gases, liquids or components.
- Internally free from sources of heat, arc or spark which may ignite flammable vapours
- Door lock
- Easy-grip door handle (RLHD13043 and RLPR09043)
- CFC, HCFC and ammonia free
Maximum ambient temperature for correct operation: 32 °C.
Specifications
- Catalog No:
- BORORLPR0517
- BORORLPR0217
- Model:
- RLPR0517
- RLPR0217
- Cat. No.:
- BORORLPR0517
- BORORLPR0217
- Air circulation:
- Non ventilated
- Non ventilated
- Display:
- Digital
- Digital
- Defrost:
- Automatic
- Automatic
- Alarm:
- Optional
- Optional
- Shelves/drawers:
- 3 shelves
- 3 shelves
- Door type:
- 1 solid swing door
- 1 solid swing door, self-closing
- Door lock:
- Yes
- Yes
- Material:
- Interior and exterior: stainless steel, powder coated
- Interior and exterior: stainless steel, powder coated
- Weight:
- 45 kg
- 34 kg
Specifications
Frequently Bought Together