Order Entry
Ireland
ContactUsLinkComponent
 
Ice and water automatic hands-free dispenser
Catalog # 474-0036
Supplier:  SCOTSMAN
undefined
Ice and water automatic hands-free dispenser
Catalog # 474-0036
Supplier:  SCOTSMAN

Specifications

  • Ice capacity (l):
    150 L/24 h
  • Storage capacity:
    5 kg
  • Water consumption:
    90 l/h
  • Weight:
    64 kg
  • Description:
    Counter-top automatic hands-free dispenser, TC180
  • W×D×H:
    388×663×874 mm
  • Pk:
    1

Specifications

About this item

The TC180 ice cube and water dispenser is a fully automatic air cooled dispensing station that dispenses ice cubelets or water or both simultaneously in either measured amounts or continuously for filling vessels. The unit is manufactured from 304 stainless steel. Cubes are dispensed using a touch free dispensing system and the ice storage compartment is sealed ensuring that the ice cannot be contaminated. The ice cube/water dispenser requires a 19 mm ‘washing machine' type tapped mains water supply, a correctly rated power supply and a 38 mm vented drain (ideally no higher than the base of the machine) within one metre of the machines intended position before delivery.

  • Fully automatic hands free dispensing system, prevents contamination
  • Small footprint for bench top use

Please note that water filtration systems are available for these ice makers. They are designed to reduce unscheduled service calls associated with the equipment’s internal water system, this includes lime scale build-up, corrosion, sediment, bacteria etc. Please contact Avantor for full details.

Delivery: Two year parts and labour warranty. Any additional plumbing or service work incurred by the installation engineer may be charged extra. All units are delivered without a plug.

Water filter system

Product Information