Cole-Parmer HP-200 Large-Capacity Infrared Hot Plate
Catalog # 444-0079
Supplier: Cole Parmer
Specifications
- Heating area:Ø 140 mm
- Heating capacity:900 W
- Temp.:Max. 450 °C
- Description:Cole-Parmer HP-200-IR-L infrared hot plate, glass-ceramic plate, 230 VAC
- Seq:01
- W×D×H:300×365×105 mm
- Environmentally Preferable:
- Pk:1
- Plate size:300×300 mm
Specifications
About this item
Using a very efficient infra red heater of just 900 W power, this hotplate with a ceramic plate will boil one litre of water over 30% faster than a conventional ceramic hotplate of 1200 W. Ideal for heating large volumes of liquid.
- Very efficient heating, saving time and energy
- Chemically resistant ceramic top
- 'Hot' warning light for user safety
- BioCote® antimicrobial protection