Laboratory freezers, spark-free, Labcold
Supplier: Labcold
Certificates
About this item
Designed for the storage of frozen biological and laboratory samples. For laboratory and general use where there is a concern with volatile or flammable materials.
- Spark-free interiors for safety with no source of arc, spark or heating which might ignite flammable vapours
- Operator controlled defrosting for improved temperature stability
- CFC- and HCF-free
Temperature: −20 °C
Ordering information: For details of optional extras and accessories please contact your local Avantor office.
Specifications
- Catalog No:
- 471-0077
- 471-0075
- 471-0076
- Model:
- RLCF2120
- RLCF0720
- RLCF1520
- Cat. No.:
- 471-0077
- 471-0075
- 471-0076
- Defrost:
- Manual
- Manual
- Manual
- Alarm:
- Visual for high temperature
- Visual for high temperature
- Visual for high temperature
- Shelves/drawers:
- 3 wire mesh baskets
- 1 wire mesh basket
- 2 wire mesh baskets
- Door lock:
- Yes
- Yes
- Yes
- Weight:
- 82 kg
- 46 kg
- 68 kg
Specifications
Frequently Bought Together