Order Entry
Ireland
ContactUsLinkComponent
 
Upright freezers VIP™, −86 °C, PHCbi
Catalog # 471-0607
Supplier:  PHC Corporation
undefined
Upright freezers VIP™, −86 °C, PHCbi
Catalog # 471-0607
Supplier:  PHC Corporation

Specifications

  • W×D×H ext.:
    1110×870×2010 mm
  • Capacity:
    728 l
  • Description:
    ULT freezer, VIP, MDF-U74V
  • Seq:
    04
  • Model:
    MDF-U74V
  • Cat. No.:
    471-0607
  • Alarm:
    Audible and visual for temperature, power failure, door open
  • Display:
    LED
  • Door lock:
    Yes
  • Door type:
    1 outer door, 2 inner doors, insulated
  • Material:
    Painted steel
  • Shelves/drawers:
    3 adjustable stainless steel shelves
  • Weight:
    340 kg
  • Pk:
    1
  • W×D×H int.:
    870×600×1400 mm
  • Temperature:
    –50 °C至 –86 °C

Specifications

About this item

PHCbi VIP™ ultra low temperature freezers represent the industry’s most complete combination of refrigeration, control, alarm, monitoring and accessibility for product safety at −86 °C. Ideal for material storage in repositories, hospitals, clinics and research facilities, the VIP™ series are designed to significantly reduce energy consumption.

  • Patented VIP™ Vacuum Insulation Panel increasing interior volume by 30%
  • Two interior doors, creating two independent compartments
  • Microprocessor controlled
  • Cascade refrigeration system
  • Temperature sensor: PT100
  • Built-in temperature and power failure audible and visual alarms
  • Door handle with latch locking system

The PHCbi microprocessor control system is secure, easy to use and comprehensive. Setpoint, alarm parameters and self-diagnostic functions are accessed through a tamper-resistant keypad protocol. Control inputs are managed with convenient push-pad buttons on a unitised, sealed control overlay. The panel is door-mounted and angled for easy access.

Access ports for cables.

On four castors and two adjustable feet.

Temperature range: −50 to −86 °C

Cascade refrigeration system
Temperature sensor: PT100

Accessories information: Models with options (recorder, CO₂-safety, drawerkit) and large range of accessories are available on request (cryotube racks, drawers).