Biomedical upright freezers, PHCbi
These Biomedical freezers offer the outstanding reliability and performance required in storage and research applications. In the medical field, they provide effective storage of blood supplies and vaccines, as well as samples for diagnosis. In the industrial field, they are ideal for ageing and temperature tests on electronic components, precision devices and compound resins. Temperature range: −20 to −35 °C (model MDF-U443: to −40 °C).
- Visual and audible alarm for the high and low adjustable temperatures and for power outage
- Microprocessor control with digital temperature display
- Non-volatile memory backup for settings
- Lockable door latch
- Self diagnostic
On four castors and two adjustable feet.
On four castors and two adjustable feet
- Catalog No:
- 472-0116
- Model:
- MDF-U443
- Cat. No.:
- 472-0116
- Display:
- Digital
- Alarm:
- Audible and visual
- Shelves/drawers:
- 5 shelves
- Door type:
- 1 door
- Door lock:
- Yes
- Access ports:
- 1
Frequently Bought Together