Order Entry
Ireland
ContactUsLinkComponent
 
Microcentrifuge, refrigerated, 5417R
  521-0000
 :  EPPENDORF
undefined
Microcentrifuge, refrigerated, 5417R
  521-0000
 :  EPPENDORF

 

  • Max. capacity:
    6×5 or 8 tube strips and up to 30×1,5/2,0 ml tubes
  • Max. speed:
    16400 min⁻¹
  • Noise level:
    <60 dB(A)
  • Temperature:
    –9...+40 °C
  • Description:
    Microcentrifuge 5417R, refrigerated
  • Model:
    5417R
  • Max. RCF:
    25000 ×g
  • Acceleration/braking time:
    10/12 s
  • Weight:
    35 kg
  • W×D×H:
    310×600×250 mm
  • Pk:
    1

 

 

Bench, refrigerated microcentrifuge with digital easy-to-read display and timer up to 99 minutes or continuous run.

  • Embossed foil keypad for simple operation
  • Short spin function with pre-selected rotational speed
  • min⁻¹ or RCF settings as required (from 500 min⁻¹ in steps of 100 min⁻¹)
  • Automatic imbalance detection
  • Fast Cool function: from room temperature to 4 °C in approx. 15 min
 : Rotors and accessories available separately.