Order Entry
Ireland
ContactUsLinkComponent
Scales, food portioning, FD series
Scales, food portioning, FD series
Catalog # 611-2812
Supplier:  OHAUS
undefined
Scales, food portioning, FD series
Catalog # 611-2812
Supplier:  OHAUS

Specifications

  • Model:
    FD15
  • Pan/Platform Size:
    209×209 mm
  • Seq:
    03
  • Environmentally Preferable:
  • Pk:
    1
  • Readability:
    2 g
  • Weighing cap.:
    15000 g

Specifications

About this item

A stainless steel portioning scale designed for use in food service applications, that is durable, easy to clean and gives a stable weight display within 2 seconds. The scale is capable of mains or battery operation with auto-off function to conserve power and has a typical battery life of 120 hours. Applications include check-weighing (positive and negative) with a three LED ‘traffic light' indicator and audible alarm to guide the operator.

  • Set-point key to enter target weight
  • Levelling feet and front levelling bubble
  • Supports HACCP compliance
  • Backlit LCD display with 19 mm digits (height)
  • External calibration
Delivery: Supplied with mains transformer.