Cleanroom wipes, ThermaSeal™ 60
Supplier: Texwipe
Certificates
About this item
ThermaSeal™ wipes are hot cut polyester wipes for all-purpose cleaning in critical environments. Ideal for cleaning medical devices, displays and products in the semiconductor and microelectronics area.
- Thermally sealed edges to minimise fibre generation
- Excellent absorbency, good abrasion resistance
- Chemically compatible with standard solvents and alcohols
- Autoclavable
Colour: White
Data accurate at time of publishing, latest test results and test methods can be found on supplier’s website.
Packaging: Solvent-safe Bag-Within-A-Bag® cleanroom packaging. Laundered and packed in an ISO Class 4 cleanroom environment.
Specifications
- Catalog No:
- 115-0466
- 115-1888
- TEXWTX4392
- 115-1889
- 115-1887
- Model:
- ThermaSeal™ 60
- ThermaSeal™ 60
- ThermaSeal™ 60
- ThermaSeal™ 60
- ThermaSeal™ 60
- Basis weight:
- 122 g/m²
- 122 g/m²
- 122 g/m²
- 122 g/m²
- 122 g/m²
- Absorbency:
- 350 ml/m²
- 350 ml/m²
- 350 ml/m²
- 350 ml/m²
- 350 ml/m²
- Absorbency rate:
- 0,5 s
- 0,5 s
- 0,5 s
- 0,5 s
- 0,5 s
- Extractables - using deionised water:
- 0,01 g/m²
- 0,01 g/m²
- 0,01 g/m²
- 0,01 g/m²
- 0,01 g/m²
- Extractables - using isopropyl alcohol:
- 0,03 g/m²
- 0,03 g/m²
- 0,03 g/m²
- 0,03 g/m²
- 0,03 g/m²
- Fibres (>100 µm):
- 600/m²
- 600/m²
- 600/m²
- 600/m²
- 600/m²
- Particle generation (>=0,5 µm):
- 3,5 × 10⁶/m²
- 3,1 × 10⁶/m²
- 3,5 × 10⁶/m²
- 3,1 × 10⁶/m²
- 3,1 × 10⁶/m²
- Ions - chloride:
- 0,06 ppm
- 0,06 ppm
- 0,06 ppm
- 0,06 ppm
- 0,06 ppm
- Ions - potassium:
- 0,12 ppm
- 0,12 ppm
- 0,12 ppm
- 0,12 ppm
- 0,12 ppm
- Ions - sodium:
- 0,3 ppm
- 0,3 ppm
- 0,3 ppm
- 0,3 ppm
- 0,3 ppm
Specifications
Frequently Bought Together