Cleanroom wipes, ProWipe® 750
Non woven polypropylene/cellulose blend, for general applications where visible fibre contamination is a concern. Wipes have durable fibre construction for tough cleaning and are useful for spill control and wet areas.
- Multi-layer composite with cellulose layer thermally bonded between the two polypropylene outer layers
- Engineered for compatibility with acid solvents
- Extremely durable and pure with very low particle and fiber generation
- High absorbency to weight ratio may reduce cost in use compared to similar weight nonwovens
- Chemically compatible with common cleaning and disinfecting solutions
- Autoclavable
Suitable for use in Class 100, ISO 5, M3.5 cleanrooms.
Colour: White
: Data accurate at time of publishing, latest test results and test methods can be found on supplier's website.
- Catalog No:
- 115-0351
- Model:
- ProWipe® 750
- Basis weight:
- 65 g/m²
- Absorbency - extrinsic:
- 424 ml/m²
- Absorbency - intrinsic:
- 6,5 ml/g
- Absorbency rate:
- 2 s
- Extractables - using deionised water:
- 0,080 g/m²
- Extractables - using isopropyl alcohol:
- 0,044 g/m²
- Fibres (>100 µm):
- 7,1/cm²
- Particle generation (>=0,5 µm) - biaxial shake:
- 6,2 × 10³/cm²
- Calliper:
- 290 µm
- Ions - calcium:
- 0,14 ppm
- Ions - chloride:
- 56 ppm
- Ions - magnesium:
- 0,032 ppm
- Ions - potassium:
- 29 ppm
- Ions - sodium:
- 100 ppm
Frequently Bought Together