Order Entry
Ireland
ContactUsLinkComponent
Cleanroom wipes, pre-saturated, AlphaSat®
Cleanroom wipes, pre-saturated, AlphaSat®
Supplier:  Texwipe
Certificates
undefined
Cleanroom wipes, pre-saturated, AlphaSat®
Supplier:  Texwipe

Specifications

  • Catalog No:
  • 115-0457
  • 115-0456
  • 115-0458
  • Model:
  • AlphaSat®
  • AlphaSat®
  • AlphaSat®
  • Basis weight:
  • 158 g/m²
  • 158 g/m²
  • 158 g/m²
  • Absorbency:
  • 530 ml/m²
  • 530 ml/m²
  • 530 ml/m²
  • Absorbency rate:
  • 0,5 s
  • 0,5 s
  • 0,5 s
  • Extractables - using deionised water:
  • 0,02 g/m²
  • 0,02 g/m²
  • 0,02 g/m²
  • Extractables - using isopropyl alcohol:
  • 0,04 g/m²
  • 0,04 g/m²
  • 0,04 g/m²
  • Fibres (>100 µm):
  • 2000/m²
  • 2000/m²
  • 2000/m²
  • Particle generation (>=0,5 µm):
  • 8,4 × 10⁶/m²
  • 8,4 × 10⁶/m²
  • 8,4 × 10⁶/m²
  • Ions - chloride:
  • 0,05 ppm
  • 0,05 ppm
  • 0,05 ppm
  • Ions - potassium:
  • 0,06 ppm
  • 0,06 ppm
  • 0,06 ppm
  • Ions - sodium:
  • 0,22 ppm
  • 0,22 ppm
  • 0,22 ppm

Specifications

Frequently Bought Together