Order Entry
Ireland
ContactUsLinkComponent
Tubing, PVC, braided, Nalgene®
Tubing, PVC, braided, Nalgene®
Catalog # 228-0197
undefined
Tubing, PVC, braided, Nalgene®
Catalog # 228-0197

Specifications

  • Ext.Ø:
    19,10 mm
  • Ø int.:
    12,70 mm
  • Wall thickness:
    3,20 mm
  • Pk:
    15 m

Specifications

About this item

PVC, transparent.

  • Tubing is made with food grade materials
  • Excellent for use with weak acids, weak bases and salt solutions
  • Not recommended for vacuum applications

Braided, reinforced tubing is designed for high-pressure applications. It is more flexible than most competitive reinforced PVC tubing. This extra flexibility makes it easier to bend into place and permits tighter compression of crimp fittings for a secure fit. For easy identification and reordering, inside diameter and operating pressure are clearly imprinted in blue. Tubing contains DEHP, a commonly used plasticiser. Not suitable for medical applications.

Temperature resistance: –32 to +82 °C

Hardness (Shore durometer A): 65

Density: 1,34