Order Entry
Ireland
ContactUsLinkComponent
VWR®, Culture and Sample Tubes, Disposable
VWR®, Culture and Sample Tubes, Disposable
Catalog # 211-0085
Supplier:  VWR Collection
   Low Manufacturing Impact
   Sustainable Packaging
undefined
VWR®, Culture and Sample Tubes, Disposable
Catalog # 211-0085
Supplier:  VWR Collection
   Low Manufacturing Impact
   Sustainable Packaging

Specifications

  • Ext.Ø:
    17 mm
  • Packed:
    25/Bag
  • Capacity:
    14 ml
  • Length:
    100 mm
  • Material:
    PP
  • Seq:
    20
  • Environmentally Preferable:
    Low Manufacturing Impact,
    Sustainable Packaging
  • Pk:
    500

Specifications

About this item

Transparent PS or translucent PP.

  • PS tubes: Not autoclavable. Temperature resistant from −40 to +90 °C. Can be centrifuged up to 1500×g
  • PP tubes: Autoclavable up to 121 °C. Temperature resistant from −90 to +135 °C. Can be centrifuged up to 3000×g
  • Press in stopper or dual position push on cap available for pressure equalisation or gas exchange whilst ensuring that the cap cannot fall off
  • Sustainable design based on virgin resins

Precision moulded culture and sample tubes for a wide variety of applications. With round bottom. Sterile or non sterile.

Caps

Product Information