Order Entry
Ireland
ContactUsLinkComponent
Centrifuge tubes, Quickfit®
Centrifuge tubes, Quickfit®
  201-8268
undefined
Centrifuge tubes, Quickfit®
  201-8268

 

  • Ø×L:
    28,5×115 mm
  • Capacity:
    30 ml
  • Pk:
    10

 

 

PYREX®, borosilicate glass, cylindrical shape, without stopper.

  • Precision ground Quickfit® socket to accept tapered stopper
  • Each tube is marked with its weight to the nearest 0,1 g to enable tubes of similar weight to be selected from any batch
  • Can be centrifuged at RCF values up to 3000×g

Joint size: 24/20